Beli hose suction di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Maxxflex Oil Suction/Discharge Hose 250 PSI (Selang Oli / Selang Hisap)Deskripsi:Tank truck and tank wagon suction and delivery hose, it withstands the full vacum, used for a wide range of petroleum products to 50% aromatic contentatribut:
- Working Pressure (psi): 250
- Bursting Pressure (psi): 450
- Temperature Range (°C): -40 to +100
- Cover: Black, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
- Coils (m): up to 60, Continuous Length
- INTERFLEX Ducting Hose PU 400 C (Selang Exhaust)Deskripsi:Structure- Ultra light and highly flexible hose, made of Premium TPU.- TPU Ether basd (microbes and hydrolysis.- 0.4mm Tape Thickness.- Copper coated wire.atribut:
- Color: Transparent
- Temperature (°C): -40 to +90/125
- SUN UP Suction Hose (Selang Spiral / Selang Hisap)Deskripsi:Suction hose that is strong against external pressure and has excellent durability and shape retentionSuction pipe for engine pumps and submersible pumpsatribut:
- Length (m): 5
- Heat Resistance Temperature (°C): -15-60
- Continental Flexible Water Suction & Discharge Hose (Selang Fleksibel)Deskripsi:These thermoplastic rubber water suction and discharge hose assemblies are used for vacuuming or pumping water in waste-management, construction, agricultural, marine, and manufacturing applications. These hoses stay flexible in cold weather and resist most chemicals used in the agricultural and sanitation industries. The hoses' smooth interior helps keep material from building up in the hose. Their corrugated outer helix improves their abrasion resistance and reduces friction when dragging or maneuvering the hoses on surfaces. The hoses have polyethylene helix reinforcement that helps them keep their shape when not in use and prevents them from collapsing in suction applications. Hose assemblies have fittings installed on both ends for connecting the hose to compatible equipment.
- TOTAKU INDUSTRIES Suction Hose (Selang Spiral / Selang Hisap)atribut:
- Operating Temperature Range (°C): -10 to 50
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Hinode Machine Key S45C New JIS Parallel Key Double-Sided Standard Productatribut:
- Material: S45C
- Shape: Double-sided Key
- Standard: New JIS standard
- Length L (mm): 300
- monotaro Suction Hose (Selang Spiral / Selang Hisap)Deskripsi:Civil engineering, agricultural pumpatribut:
- Material: PVC
- Characteristic: transparency
- Color: Transparent/white
- Fluid Used: Water/powder
- Length (m): 5
- JJXF Aluminium Foil Insulation Suitatribut:
- Outerlayer Material: Kevlar + Aluminium Coated
- Heat Radiation Intensity: 1000 degree
- Reflectivity : 0.7
- TOYOX R Power Band Clamp Hose (Klem Selang Kawat)Deskripsi:Khusus untuk Toyotopatribut:
- Material: Stainless Steel
- PUSO Duct Hose (Selang Exhaust)atribut:
- Length (m): 1
- INTERFLEX Sunction Hose P7 ML PU Food Grade (Selang Spiral / Selang Hisap)Deskripsi:Food Grade- Passed EG Regulation no. 1935/2004 and no 10/2011- FDA Standard 21 CFR 117.2600 and 178.20101- Approval confirmed for food simulant E (Dry food)atribut:
- Material: Polyether-Polyurethane, clear
- Temperature (°C): -40 to +100
- Length (m/roll): 15
- Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)Deskripsi:A general purpose air hose engineered for medium to heavy duty applications; its strong yet flexible construction guarantees a long life and easy handling.atribut:
- Working Pressure (psi): 300
- Bursting Pressure (psi): 900
- Temperature Range (°C): -10 to +85
- Cover: Black, Smooth TPR material, Weather and Abrasion Resistan
- Coils (m): up to 50-100, Continuous Length
- Maxxflex Oil Delivery Hose 250 PSIDeskripsi:Used for delivery and transfer of a wide range of pertroleum products up to 50% aromatic content and up to maximum working +100°Catribut:
- Working Pressure (psi): 250
- Bursting Pressure (psi): 450
- Temperature Range (°C): -40 to +100
- Cover: Black, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
- Coils (m): up to 60, Continuous Length
- Mr. Flex Steel Wire Braided Hydraulic Hose R1 SeriesDeskripsi:Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubberatribut:
- Working Temperature (°C): -40 ~ +121
- JJ-LAPP Power Cable H07V-K Series 1-Core (Kabel Listrik)atribut:
- Number of Cores: 1
- Nominal Voltage (V): 450/750
- Test Voltage (V): 2500
- Conductor Material: Fine Strands of Bare Copper Wire
- Insulation Material: PVC
- Insulation Resistance (GΩ.cm): > 20
- Length (m): 100
- Temperature Range (°C): -30 ~ 70
- Sunflex Hose Water Suction/Discharge 150 Psi (Selang Air)Deskripsi:WSD150WATER SUCTION/DISCHARGE HOSE 150 PSIMandrel Built Heavy Water Suction & Discharge Hose, It Handles Sewage. Waste Water, Mud etc.- Temperature Range : -40˚C (-40˚F) to +85˚C (+185˚F)- Tube : Black, Smooth, Synthetic Rubber Resistant To Water With pH Value 5 To 8- Reinforcement : High Strength Synthetic Cord Plus Helix Wire- Cover : Black, Smooth (Wrapped Finish) Synthetic Rubber, Abrasion And Weathering Resistant- Coils : 61mt (200ft) Continuous Length; Other Length Available On Request- Branding : Yellow Transfer Tape With Negative Text'SUNFLEX WSD 150 WATER SUCTION/DELIVERY HOSE WPSI 150'atribut:
- I.D. (mm/inch): 76/3
- Working Pressure (Bar/Psi): 10/150
- Bursting Pressure (Theoretical) (bar/psi): 30/450
- Bending Radius (mm): 608
- Hose Weight (kg/m): 2.79
- Mr. Flex Steel Wire Braided Hydraulic Hose R2 SeriesDeskripsi:Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubberatribut:
- Working Temperature (°C): -40 ~ +121
- HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)Deskripsi:Usage:General oil supply (light oil, kerosene, heavy oil, and lubricant)atribut:
- Material: Oil-resistant NBR rubber compound
- Working Pressure (MPa): 1.0
- Operating Temperature Range (°C): -30 to 100
- Continental Flexible Water Suction & Discharge Hose (Selang Fleksibel)Deskripsi:These thermoplastic rubber water suction and discharge hose assemblies are used for vacuuming or pumping water in waste-management, construction, agricultural, marine, and manufacturing applications. These hoses stay flexible in cold weather and resist most chemicals used in the agricultural and sanitation industries. The hoses' smooth interior helps keep material from building up in the hose. Their corrugated outer helix improves their abrasion resistance and reduces friction when dragging or maneuvering the hoses on surfaces. The hoses have polyethylene helix reinforcement that helps them keep their shape when not in use and prevents them from collapsing in suction applications. Hose assemblies have fittings installed on both ends for connecting the hose to compatible equipment.
Daftar Harga hose suction Terbaru October 2026
| Maxxflex Oil Suction/Discharge Hose 250 PSI (Selang Oli / Selang Hisap) | Rp109.900 |
| INTERFLEX Ducting Hose PU 400 C (Selang Exhaust) | Rp249.900 |
| SUN UP Suction Hose (Selang Spiral / Selang Hisap) | Rp439.900 |
| Continental Flexible Water Suction & Discharge Hose (Selang Fleksibel) | Rp989.900 |
| TOTAKU INDUSTRIES Suction Hose (Selang Spiral / Selang Hisap) | Rp3.799.900 |
| Hinode Machine Key S45C New JIS Parallel Key Double-Sided Standard Product | Rp41.900 |
| monotaro Suction Hose (Selang Spiral / Selang Hisap) | Rp319.900 |
| JJXF Aluminium Foil Insulation Suit | Rp10.999.900 |
| TOYOX R Power Band Clamp Hose (Klem Selang Kawat) | Rp939.900 |
| PUSO Duct Hose (Selang Exhaust) | Rp20.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/jxP106987717-1.jpg)
/mxP107906825-1.jpg)
/7aP110668262-1.jpg)
/3gP110120124-1.jpg)
/6fP111508231-1.jpg)

/n5P103190833-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/JJXF%20Aluminium%20Foil%20Insulation%20Suit/m7P104709799-1.jpg)
/diP105211486-1.jpg)
/36P108043114-1.jpg)
/nfP107906843-1.jpg)
/74P103766256-1.jpg)
/j8P106987692-2.jpg)


/7pP108928277-1.jpg)
/qjP109058955-1.jpg)

/P102022962-1.jpg)
/0fP109448015-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)